Save 5% on Uponor Products
Description
Note: This sprinkler head is compatible with 329497: Coverplate

The Globe Quick Response Model GL5628 Extended Coverage Horizontal Sidewall Sprinkler is a low profile yet durable design which utilizes a 3mm frangible glass ampule as the thermosensitive element. This provides sprinkler operation approximately six times faster than ordinary sprinklers. While these Quick Response Sprinklers provide an aesthetically pleasing appearance, they can be installed wherever standard extended coverage horizontal sprinklers are specified; but offer the additional feature of greatly increased safety to life. Quick Response Sprinklers should be used advisedly and under the direction of approving authorities having jurisdiction, in accordance with their listings and in accordance with NFPA 13.

Technical Data
  • Temperature Rating - 135°F (57°C), 155°F (68°C), 175°F (79°C), 200°F (79°C)
  • Water Working Pressure Rating - 175 psi (12 Bars)
  • Factory tested hydrostatically to 500 psi (34 Bars)
  • Maximum low temperature glass bulb rating is -67°F (-55°C)


Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.
Read more
Manuals (1)
Specs
Application:
Plumbing
Product Type:
Sprinkler Head
Size:
1/2"
Connection Type:
Threaded
Nominal K Factor:
5.6
Finish:
Brass
Type:
Horizontal Sidewall
Hydrostatic Test Pressure:
500 psi
Max Pressure (PSI):
175
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.