Apply to be a TradeMaster!
AMST 3.5 Ton, Multi-Position, Multi-Speed Air Handler w/ 21" Unpainted Cabinet
Hover image to zoom

AMST 3.5 Ton, Multi-Position, Multi-Speed Air Handler w/ 21" Unpainted Cabinet

Brand:
Goodman
SKU:
AMST42CU1400
Rating:
(0)
Q&A:
(0)
AMST 3.5 Ton, Multi-Position, Multi-Speed Air Handler w/ 21" Unpainted Cabinet
Hover image to zoom
$1,407.00 each
In Stock
In Stock
Get 1 Fri, Mar 24 - Tue, Mar 28
More Available

Lift Gate

This product weighs 153 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position
Ton icon
3.5
Voltage icon
240v, 208v
Refrigerant Type icon
R-410A
Cooling Capacity (BTU) icon
42000 BTUs
Liquid Line icon
3/8"

Description

The AMST Multi-Position, 9-Speed ECM air handler with internal TXV is optimized for single-stage AC and HP outdoor units up to 15.2 SEER2.

Features:
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • 7mm evaporator coil tube size on 1-1/2 - 3-1/2 Ton models and 3/8" evaporator coil tube size on 4 to 5 Ton models
  • Direct-Drive, 9-speed ECM blower motor
  • All-aluminum evaporator coil with high performance coated fin stock
  • Coil mounting track for quick repositioning

Specs

Application:

Heat Pump

Indoor

Airflow:

Multi-Position

Type:

Multi-Speed

Ton:

3.5

Voltage:

240v

208v

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

42000

Liquid Line:

3/8"

Suction Line:

7/8"

Horse Power:

3/4

Weight (lbs):

153 lbs

Max Airflow (CFM):

1495

Min Airflow (CFM):

1165

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy