As per the AIM Act of 2020, this R410A unit is no longer manufactured. The entire system must be replaced to accommodate the new A2L R32 refrigerant. Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
Application: | Heat Pump Indoor |
---|---|
Airflow: | Multi-Position |
Type: | Multi-Speed |
Ton: | 4 |
Voltage: | 240v 208v |
Refrigerant Type: | R-410A |
Cooling Capacity (BTU): | 48000 |
Liquid Line: | 3/8" |
Suction Line: | 7/8" |
Horse Power: | 3/4 |
Weight (lbs): | 167 lbs |
Max Airflow (CFM): | 1495 |
Min Airflow (CFM): | 1165 |
Replacement Parts
SKU: AMST48CU1400
Brand: Goodman