AMVT 3 Ton, Multi-Position, Variable Speed Air Handler w/ 21" Painted Cabinet
Hover image to zoom

AMVT 3 Ton, Multi-Position, Variable Speed Air Handler w/ 21" Painted Cabinet

Brand:
Goodman
SKU:
AMVT36CP1400
Rating:
(0)
Q&A:
(0)
AMVT 3 Ton, Multi-Position, Variable Speed Air Handler w/ 21" Painted Cabinet
Hover image to zoom
$1,682.29 each
In Stock
In Stock
Get 17 Tue, Dec 12 - Fri, Dec 15

Lift Gate

This product weighs 134.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position
Cooling Capacity (BTU) icon
36000 BTUs
Ton icon
3
Voltage icon
208/240V
Suction Line icon
3/4" SL
Liquid Line icon
3/8"

Description

Goodman AMVT36CP1400 Multi-Position, Variable-Speed 3 Ton Air Handler


Product Features
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the CoolCloud phone and tablet application
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Built-in compatibility with multi-stage heat pump and cooling applications
  • All-aluminum evaporator coil
  • AHRI certified; ETL listed

Specs

Application:

HVAC

Airflow:

Multi-Position

Type:

Variable Speed

Cooling Capacity (BTU):

36000

Max Airflow (CFM):

1200

Min Airflow (CFM):

670

Ton:

3

Voltage:

208/240V

Suction Line:

3/4"

Liquid Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy