ARUF Series 2.5 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor

Brand:
Goodman
SKU:
ARUF31B14
Rating:
(0)
Q&A:
(0)
ARUF Series 2.5 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor
Hover image to zoom

ARUF Series 2.5 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor

Brand:
Goodman
SKU:
ARUF31B14
Rating:
(0)
Q&A:
(0)
$1,018.26 each
In Stock
In Stock
Get 1 Fri, Feb 3 - Tue, Feb 7
More Available
Lift Gate
This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Airflow icon
Multi-Position
Cooling Capacity (BTU) icon
30000 BTUs
Ton icon
2.5
Voltage icon
230v, 208v
Suction Line icon
7/8" SL
Liquid Line icon
3/8"
Description
Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Product Features
  • Check flowrator for cooling and heat pump applications
  • Direct drive, multi-speed PSC blower motor
  • All-aluminum evaporator coil
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • AHRI certified; ETL listed
  • Rigid SmartFrame™ cabinet
  • Horizontal or vertical configuration capabilities
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • Field Installed 3 kW – 25 kW electric heater kits available
Specs
Application:

HVAC

Airflow:

Multi-Position

Type:

Multi-Speed

Cooling Capacity (BTU):

30000

Max Airflow (CFM):

1130

Min Airflow (CFM):

595

Ton:

2.5

Voltage:

230v

208v

Suction Line:

7/8"

Liquid Line:

3/8"

Weight (lbs):

110 lbs

Horse Power:

1/3

Warranty:

10 Year (Parts)

Country of Origin:

USA

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy