Apply to be a TradeMaster!
ARUF Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor
Hover image to zoom

ARUF Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor

Brand:
Goodman
SKU:
ARUF37D14
Rating:
(0)
Q&A:
(0)
ARUF Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ PSC Motor
Hover image to zoom
ARUF37D14 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
AMST 3 Ton, Multi-Position, Multi-Speed Air Handler w/ 21" Unpainted Cabinet
Brand:
Goodman
SKU:
AMST36CU1400
(0)
In Stock
In Stock
Get 164 Thu, Mar 30 - Tue, Apr 4
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Airflow icon
Multi-Position
Ton icon
3
Voltage icon
240v, 208v
Suction Line icon
7/8" SL
Liquid Line icon
3/8"
Refrigerant Type icon
R-410A

Specs

Airflow:

Multi-Position

Type:

Multi-Speed

Motor:

Permanent Split Capacitor

Max Airflow (CFM):

1785

Ton:

3

Voltage:

240v

208v

Electric Heater (kW):

5/8/10/15/20 Kilowatts

Suction Line:

7/8"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Country of Origin:

USA

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm