Description
Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Product Features
  • Check flowrator for cooling and heat pump applications
  • Direct drive, multi-speed PSC blower motor
  • All-aluminum evaporator coil
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • AHRI certified; ETL listed
  • Rigid SmartFrame™ cabinet
  • Horizontal or vertical configuration capabilities
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • Field Installed 3 kW – 25 kW electric heater kits available
Read more
Manuals (3)
Specs
Application:
HVAC
Airflow:
Multi-Position
Type:
Multi-Speed
Cooling Capacity (BTU):
42000
Max Airflow (CFM):
1520
Min Airflow (CFM):
1040
Ton:
3.5
Voltage:
208v
230v
Suction Line:
7/8"
Liquid Line:
3/8"
Weight (lbs):
130 lbs
Horse Power:
1/3
Warranty:
10 Year Parts
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–5:45pm ET
Friday
9am–4:45pm ET
Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.

Product Reviews

Product Q&A