Pros, Join Our TradeMaster Program!
Description
The Goodman 2006 ARUF Multi-Position Air Handler is suitable for use with refrigerants R410A and R22. This unit features a check flowrater expansion device and may be installed in a variety of locations.
This air handler operates with an air conditioner or heat pump of two different tonnages, The air handler comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the air handler with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used.If you are just purchasing this air handler and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the air handler before start up.Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. ( For details click on product resources tab for Manufactures spec sheets). A heater coil can be added to this Air Handler to provide winter-time heating capabilities. This accessory is not required for standard operation it provides additional convenience if desired.
Features
  • 10 Year Parts Warranty
  • Check flowrater expansion device for cooling-only and heat pump applications
  • Direct-drive, multi-speed motor
  • Transformer and blower time-delay on all units
  • Rust-resistant, fully insulated steel cabinet
  • Galvanized, stucco-embossed finish
  • Attractive Architectural Gray painted front panels
  • Built-in coil has horizontal, vertical and downflow drain pans with secondary drain connections
  • Built-in filter rack for 1” filter (filter not included)
  • Power supply entry at top; low-voltage entry on left side and top
Hide Description
Specs
Application:

HVAC

Airflow:

Multi-Position

Type:

Multi-Speed

Cooling Capacity (BTU):

60000

BTU:

48000-60000

Min Airflow (CFM):

1650

Max Airflow (CFM):

1985

CFM Range:

1650-1985

Ton:

5

Voltage:

208v

240v

Electric Heater (kW):

8/10/15/20 Kilowatts

Suction Line:

7/8"

Liquid Line:

3/8"

Supply Size:

20" x 11"

Dimensions:

22"W x 24"D x 53.25"H

Weight (lbs):

192 lbs

Warranty:

10 Year Parts

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.