Apply to be a TradeMaster!
AVPTC Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ Smart Frame Cabinet
Hover image to zoom

AVPTC Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ Smart Frame Cabinet

Brand:
Goodman
SKU:
AVPTC35B14
Rating:
(0)
Q&A:
(0)
AVPTC Series 3 Ton, Multi-Position Multi-Speed Air Handler w/ Smart Frame Cabinet
Hover image to zoom
$1,627.13 each
Out of Stock
Out of Stock
Get it Mon, Apr 3 - Mon, Apr 10

Lift Gate

This product weighs 116 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position
Cooling Capacity (BTU) icon
28000 BTUs
Ton icon
3
Voltage icon
208/230v
Suction Line icon
7/8" SL
Liquid Line icon
3/8"

Description

OVERVIEW The Goodman AVPTC35B14 air handler is a variable speed, energy efficient unit compatible with ComfortNet communicating technology. If you want the best of the best air handler for your home, the AVPTC33C14 is the best option for you.

QUICK FACTS
  • 3 ton air handler
  • Electric heat compatible
  • Efficient multi-speed blower
  • Multi-positional (upflow, downflow, or horizontal)


3 TONS The AVPTC35B14 air handler is rated for an output of 3 tons. In many cases, this tonnage will be larger than the condenser it is paired with, which increases the overall efficiency of the unit. Please note that this air handler needs a condenser to heat or cool. For straight heating or when backup heat is necessary in a heat pump application, the air handler is able to accommodate heat strips, available at an additional cost to be field-installed.

WARRANTY Goodman offers a 10 year parts warranty with online registration and when the unit is matched with a covered condenser. Please note that installation that follows your state and local codes is required, normally requiring an EPA-certified installer for most of the work.

Installation and Maintenance The Goodman AVPTC35B14 comes with a factory-installed TXV kit, preventing the need to install one to increase the unit’s efficiency. The unit is also able to be installed in any orientation—upflow, downflow, or horizontal—which allows it to be extremely versatile in application. For easy maintenance, there are two access panels on the unit, and there is a CFM indicator and a front-panel sight glass. There is also a built-in control board function that helps you diagnose the unit should the need arise.

Enhanced Comfort The Goodman AVPTC35B14 is ComfortNet compatible, allowing it to communicate with compatible condensers. The variable speed motor provides the most precise temperature control possible. Both of these features keep you as comfortable as possible, no matter what temperature you like to keep the thermostat set on.

Specs

Application:

HVAC

Airflow:

Multi-Position

Type:

Multi-Speed

Cooling Capacity (BTU):

28000

Max Airflow (CFM):

1200

Min Airflow (CFM):

536

Ton:

3

Voltage:

208/230v

Suction Line:

7/8"

Liquid Line:

3/8"

Horse Power:

1/2

Warranty:

10 Year (Parts)

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy