Shop Little Giant
AVPTC Series 3 Ton Multi Position Variable-Speed Air Handler
Hover image to zoom

AVPTC Series 3 Ton Multi Position Variable-Speed Air Handler

Brand:
Goodman
SKU:
AVPTC39C14
Rating:
(0)
Q&A:
(0)
AVPTC Series 3 Ton Multi Position Variable-Speed Air Handler
Hover image to zoom
AVPTC39C14 has been discontinued
Discontinued June 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

Ton icon
3
Airflow icon
Multi-Position
Cooling Capacity (BTU) icon
36000 BTUs
Voltage icon
208v, 230v
Suction Line icon
7/8" SL
Liquid Line icon
3/8"

Description

The Goodman Multi-Position, Variable-Speed Air Handler is suitable for use with refrigerant R-410A (models ending in 14.) The unit can operate with a heat pump or condenser of two different tonnages.

Product Features
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • ComfortNet™ Communicating System compatible
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Built-in compatibility with multi-stage heat pump and cooling applications
  • All-aluminum evaporator coil
  • 3 kW – 25 kW electric heater kits
  • Horizontal or vertical configuration capabilities
  • Rigid SmartFrame™ cabinet
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • AHRI certified; ETL listed

Specs

Application:

HVAC

Ton:

3

Airflow:

Multi-Position

Cooling Capacity (BTU):

36000

Type:

Variable Speed

Min Airflow (CFM):

965

Max Airflow (CFM):

1315

Voltage:

208v

230v

Suction Line:

7/8"

Liquid Line:

3/8"

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Box

AVPTC Series 3 Ton Multi Position Variable-Speed Air Handler

Replacement Parts

SKU: AVPTC39C14

Brand: Goodman

Search Parts:
SEARCH PARTS
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.