Apply to be a TradeMaster!
AWST 2.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 24" Cabinet w/ 8 kW Heater
Hover image to zoom

AWST 2.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 24" Cabinet w/ 8 kW Heater

Brand:
Goodman
SKU:
AWST30LU1408
Rating:
(0)
Q&A:
(0)
AWST 2.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 24" Cabinet w/ 8 kW Heater
Hover image to zoom
$1,132.65 each
In Stock
In Stock
Get 4 Thu, Mar 30 - Tue, Apr 4

Lift Gate

This product weighs 109 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Mount icon
Wall
Cooling Capacity (BTU) icon
30000 BTUs
Ton icon
2.5
Voltage icon
208/230v
Suction Line icon
3/4" SL
Liquid Line icon
3/8"

Description

AWST 2.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 24" Cabinet with 8 kW Heater

Product Features
  • Equipped with a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence-controlled, rust-resistant nickel chromium heating element of 8 kW
  • Aluminum tubing coils
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack (filter included)
  • Large chassis - front return only
  • Wall-hanging bracket provided
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Mount:

Wall

Type:

Multi-Speed

Cooling Capacity (BTU):

30000

Min Airflow (CFM):

369

Max Airflow (CFM):

1168

Ton:

2.5

Voltage:

208/230v

Kilowatts (KW):

8

Suction Line:

3/4"

Liquid Line:

3/8"

Horse Power:

1/2

FLA:

3.9

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy