Application: | HVAC |
---|---|
Airflow: | Horizontal Downflow |
Type: | Single-Stage Multi-Speed |
Efficiency: | 80% |
Heating Capacity (BTU): | 60000 |
Width (Inches): | 14" |
Max Airflow (CFM): | 1200 |
Speeds: | 5 |
Burners: | 3 |
Warranty: | Limited Lifetime for Heat Exchanger 10 Year (Parts) 2 Year (Unit) |
Country of Origin: | USA |