Application: | HVAC |
---|---|
Airflow: | Horizontal Upflow |
Type: | Two Stage Multi-Speed |
Efficiency: | 80% |
Heating Capacity (BTU): | 120000 |
Width (Inches): | 24-1/2" |
Max Airflow (CFM): | 2000 |
Speeds: | 4 |
Vent Diameter: | 4" |
Burners: | 6 |
Warranty: | Limited Lifetime for Heat Exchanger 2 Year (Unit) 10 Year (Parts) |
Country of Origin: | USA |