Application: | HVAC |
---|---|
Airflow: | Horizontal Upflow |
Type: | Two-Stage Multi-Speed |
Efficiency: | 96% |
Heating Capacity (BTU): | 80000 |
Max Airflow (CFM): | 1200 |
Temperature Rise: | 20°F-50°F |
Horse Power: | 1/2 @ 1075 RPM |
Speeds: | 5 |
Vent Diameter: | 2" - 3" |
Burners: | 3 |
Country of Origin: | USA |
Warranty: | Limited Lifetime for Heat Exchanger 10 Year (Parts) |