Application: | HVAC |
---|---|
Airflow: | Horizontal Upflow |
Type: | Single-Stage Multi-Speed |
Efficiency: | 80% |
Max Airflow (CFM): | 1200 |
Heating Capacity (BTU): | 60000 |
Maximum BTU Input: | 60000 |
BTU: | 48000 |
Speeds: | Multi-Speed |
Vent Diameter: | 4" |
Burners: | 3 |
Energy Star Rated: | No |
Warranty: | 10 Year (Parts) 2 Year (Unit) Limited Lifetime for Heat Exchanger |
Country of Origin: | USA |