Application: | HVAC |
---|---|
Airflow: | Horizontal Upflow |
Burners: | 5 |
Type: | Single-Stage Multi-Speed |
Efficiency: | 80% |
Heating Capacity (BTU): | 100000 |
Maximum BTU Input: | 100000 |
Speeds: | Multi-Speed |
Vent Diameter: | 4" |
Max Airflow (CFM): | 2000 |
Energy Star Rated: | No |
Weight (lbs): | 86 lbs |