Apply to be a TradeMaster!
96% AFUE GM9S96 Low NOx ECM Gas Furnace 1200 CFM, Single-Stage, Upflow/Horizontal, 40,000 BTU - 14" Cabinet
Hover image to zoom

96% AFUE GM9S96 Low NOx ECM Gas Furnace 1200 CFM, Single-Stage, Upflow/Horizontal, 40,000 BTU - 14" Cabinet

Brand:
Goodman
SKU:
GM9S960403AN
Rating:
(3)
Q&A:
(0)
96% AFUE GM9S96 Low NOx ECM Gas Furnace 1200 CFM, Single-Stage, Upflow/Horizontal, 40,000 BTU - 14" Cabinet
Hover image to zoom
$1,450.00 each
In Stock
In Stock
Get 3 Tue, Sep 17 - Thu, Sep 19
More Available

Lift Gate

This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Energy Star Rated icon
Yes
Airflow icon
Upflow, Horizontal
Heating Capacity (BTU) icon
40000 BTUs

Description

The best gas furnace is the kind you don’t have to think or worry about. It comes on the moment you need it and then runs quietly and efficiently all winter long as needed. The Goodman® brand GM9S96 is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that’s designed to stay for many years.

Product Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • All models comply with California 40 ng/J Low NOx emissions standard
  • Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Airflow:

Upflow

Horizontal

Burners:

4

Type:

Single-Stage Multi-Speed

Efficiency:

96%

Heating Capacity (BTU):

40000

Max Airflow (CFM):

1200

Speeds:

Multi-Speed

Vent Diameter:

2" - 3"

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy