Application: | HVAC |
---|---|
Airflow: | Horizontal Upflow |
Type: | Single-Stage Multi-Speed |
Efficiency: | 96% |
Heating Capacity (BTU): | 120000 |
Width (Inches): | 24-1/2" |
Max Airflow (CFM): | 2000 |
Temperature Rise: | 35°F-65°F |
Horse Power: | 3/4 @ 1075 RPM |
Speeds: | 4 |
Vent Diameter: | 3" |
Burners: | 6 |
Warranty: | 10 Year (Parts) Limited Lifetime for Heat Exchanger 10 Year (Unit), Limited (Heat Exchanger) |
Country of Origin: | USA |