80% AFUE GMES80 Low NOx Gas Furnace Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Brand:
Goodman
SKU:
GMES800603AX
Rating:
(0)
Q&A:
(0)
80% AFUE GMES80 Low NOx Gas Furnace Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet
Hover image to zoom

80% AFUE GMES80 Low NOx Gas Furnace Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 60,000 BTU - A Cabinet

Brand:
Goodman
SKU:
GMES800603AX
Rating:
(0)
Q&A:
(0)
$1,040.71 each
Out of Stock
Out of Stock
Get it Thu, Feb 9 - Thu, Feb 16
Lift Gate
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Energy Star Rated icon
No
Airflow icon
Horizontal, Upflow
Heating Capacity (BTU) icon
60000 BTUs
BTU icon
48000
Description
Product Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • ""Silicon Nitride igniter""
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
Benefits
  • High reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installation and setup
  • Quiet and simple operation
Specs
Application:

HVAC

Airflow:

Horizontal

Upflow

Type:

Single-Stage Multi-Speed

Efficiency:

80%

Heating Capacity (BTU):

60000

Maximum BTU Input:

60000

BTU:

48000

Speeds:

Multi-Speed

Vent Diameter:

4"

Burners:

3

Energy Star Rated:

No

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy