Pros, Join Our TradeMaster Program!
Description
Standard Features
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Single-stage gas valve
  • Durable Silicon Nitride igniter
  • Quiet single-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a LED
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • All models comply with California Low NOx emissions standards

Cabinet Features
  • Designed for multi-position installation
  • Certified for direct vent (2-pipe) or non-direct vent (1-pipe)
  • Easy-to-install top venting with optional side venting
  • Convenient left or right connection for gas and electrical service
  • Heavy-gauge steel cabinet with durable finish
  • Fully insulated heat exchanger and blower section
  • Airtight solid bottom or side return with easy-cut tabs for effortless removal in bottom air-inlet applications
Read more
Manuals (2)
Specs
Application:
HVAC
Airflow:
Upflow
Horizontal
Type:
Single-Stage Multi-Speed
Efficiency:
96%
Heating Capacity (BTU):
120000
Width (Inches):
24-1/2"
Max Airflow (CFM):
2000
Temperature Rise:
35°F-65°F
Horse Power:
3/4 @ 1075 RPM
Speeds:
4
Vent Diameter:
3"
Burners:
6
Weight (lbs):
154 lbs
Warranty:
10 Year Limited Warranty on Parts
10-Year Unit Replacement Heat Exchanger Limited Warranty
Limited Lifetime for Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.