Apply to be a TradeMaster!
120,000 BTU 96% Efficiency, Two Stage Burner, Variable Speed ECM Blower, Upflow/Horizontal Gas Furnace
Hover image to zoom

120,000 BTU 96% Efficiency, Two Stage Burner, Variable Speed ECM Blower, Upflow/Horizontal Gas Furnace

Brand:
Goodman
SKU:
GMVC961205DN
Rating:
(0)
Q&A:
(0)
120,000 BTU 96% Efficiency, Two Stage Burner, Variable Speed ECM Blower, Upflow/Horizontal Gas Furnace
Hover image to zoom
$2,751.00 each
In Stock
In Stock
Get 1 Mon, Sep 16 - Wed, Sep 18
More Available

Lift Gate

This product weighs 154 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
10 Year (Parts), 10 Year (Unit), Heat Exchanger - Lifetime - 10 Year Furnace Replacement Warranty
Horse Power icon
1 @ 1050 RPM HP
Airflow icon
Upflow, Horizontal
Heating Capacity (BTU) icon
120000 BTUs
Width (Inches) icon
24-1/2" Width

Description

The Goodman brand GMVC96 High-Efficiency Gas Furnace with two-stage gas valve and a variable-speed circulating blower provides efficient and economical performance. Unlike single-stage gas furnaces that operate ‘all on’ or ‘all off,’ a Goodman brand two-stage gas furnace typically runs at the lowest possible speed to precisely maintain a constant, steady temperature in your home. A two-stage gas furnace optimizes its heating output to maximize indoor comfort and lower energy costs.

When operating at low-speed levels, your Goodman brand gas furnace consumes less energy to keep your home comfortable. In addition, the 97% AFUE rating on this gas furnace means that 97 cents of every $1.00 of heating energy expense warms your home. Some older central heating systems are rated at 60% AFUE. The Department of Energy (DOE) established the AFUE (Annual Fuel Utilization Efficiency) system to calculate the annual operating cost of residential gas furnaces.

Features
  • ComfortNetTM communicating systems compatible
  • Heavy-duty aluminzed-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Two-stage gas valve provides quiet, economical heating
  • Durable silicon nitride igniter
  • Quiet two-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a dual 7-segment display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
  • Efficient and quiet variable-speed airflow system gently ramps up or down according to heating or cooling demand
  • Multiple continuous fan speed options offer quiet air circulation
  • Auto-comfort and enhanced dehumidification modes available

Specs

Application:

HVAC

Airflow:

Upflow

Horizontal

Type:

Two Stage Variable Speed

Efficiency:

96%

Heating Capacity (BTU):

120000

Width (Inches):

24-1/2"

Max Airflow (CFM):

2000

Temperature Rise:

35°F-65°F

Horse Power:

1 @ 1050 RPM

Speeds:

Variable

Vent Diameter:

2" - 3"

Burners:

6

Weight (lbs):

156 lbs

Warranty:

10 Year (Parts)

10 Year (Unit)

Heat Exchanger - Lifetime - 10 Year Furnace Replacement

Features:

ComfortNet Communicating System

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy