GPCH3 3 Ton 13.4 SEER Horizontal Packaged Air Conditioner

Brand:
Goodman
SKU:
GPCH33641
Rating:
(0)
Q&A:
(0)
GPCH3 3 Ton 13.4 SEER Horizontal Packaged Air Conditioner
Hover image to zoom

GPCH3 3 Ton 13.4 SEER Horizontal Packaged Air Conditioner

Brand:
Goodman
SKU:
GPCH33641
Rating:
(0)
Q&A:
(0)
$2,804.00 each
Backorder
Backorder
Get it Tue, Mar 7 - Thu, Apr 6
Lift Gate
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Refrigerant Type icon
R-410A
Ton icon
3
Stages icon
1
Air Flow Capacity (CFM) icon
1100 CFM
Width (Inches) icon
66" Width
Depth (Inches) icon
34" Depth
Specs
Ton:

3

Stages:

1

Speeds:

Multi-Speed

Air Flow Capacity (CFM):

1100

Width (Inches):

66"

Depth (Inches):

34"

Height (Inches):

30"

Chassis Size:

Small

Refrigerant Type:

R-410A

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy