GPDM 2.5 Ton, 13.4 SEER2, 80,000 MBTU Packaged Dual Fuel Unit

Brand:
Goodman
SKU:
GPDM33008041
Rating:
(0)
Q&A:
(0)
GPDM 2.5 Ton, 13.4 SEER2, 80,000 MBTU Packaged Dual Fuel Unit
Hover image to zoom

GPDM 2.5 Ton, 13.4 SEER2, 80,000 MBTU Packaged Dual Fuel Unit

Brand:
Goodman
SKU:
GPDM33008041
Rating:
(0)
Q&A:
(0)
$4,240.00 each
Out of Stock
Out of Stock
Get it Fri, Feb 10 - Fri, Feb 17
Lift Gate
This product weighs 440 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Ton icon
2.5
Stages icon
1
SEER2 icon
13.4
Cooling Capacity (BTU) icon
28500 BTUs
Heating Capacity (BTU) icon
80000 BTUs
Voltage icon
208/230v
Description
Energy-Efficient Scroll Compressor, 13.4 SEER2 Dual Fuel, 6.7 HSPF2, 81% AFUE Multi-Position Installation

Features:
  • Combines cooling with heat pump and gas heating for optimal year-long performance
  • Energy-efficient scroll compressor
  • Heavy-duty aluminized-steel heat exchanger
  • Multi-speed ECM indoor blower motor
  • All-aluminum evaporator coil
  • Two-stage gas valve; natural gas with easy conversion to propane with accessory kit
  • Power-assisted combustion
  • High and low-pressure switch protection
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • All blower operation and all safety circuits complete with self-diagnostics
  • Complies with California Low NOx emission standards
  • AHRI Certified; ETL Listed


Cabinet Features:
  • Fully insulated heavy-gauge, zinc-coated steel cabinet with UV-resistant powder-paint finish
  • Louvered metal panel condenser coil protection
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Compressor sound blanket
  • Convenient access panels
  • One roof curb fits all units
  • Bottom, 2" high base rails for easy handling
  • Fits a standard-size pick-up truck
  • When properly anchored, meets the 2010 Florida Building Code unit integrity requirements for hurricane-type winds
  • Meets cabinet air leakage requirements when tested in accordance with ASHRAE standard 193
  • One footprint for all tonnages


Specifications:
  • Cooling Capacity Total BTU/h: 28,500
  • Cooling Capacity Sensible BTU/h: 24,195
  • Cooling Capacity SEER2: 13.4
  • Cooling Capacity EER2: 10.6
  • Decibels: 76
  • Heating Capacity High-Fire Input BTU/h: 80,000
  • Heating Capacity High-Fire Output BTU/h: 64,800
  • Heating Capacity Low-Fire Input BTU/h: 60,000
  • Heating Capacity Low-Fire Output BTU/h: 48,600
  • AFUE: 81
  • Temperature Rise Range: 35-65
  • No. of burners: 4
  • Nominal CFM (Cooling and Heat Pump): 1,030
  • Evaporator Motor Speeds: 5
  • Outdoor Nominal CFM: 2,500
Specs
Application:

HVAC

Ton:

2.5

Stages:

1

Speeds:

Multi-Speed

SEER2:

13.4

Phase:

1

Cooling Capacity (BTU):

28500

Heating Capacity (BTU):

80000

Burners:

4

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230v

Weight (lbs):

420 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy