Pros, Join Our TradeMaster Program!
Description
The GPG13 Packaged Gas/Electric Unit features energy-efficient cooling and heating performance in one self-contained unit. It is housed in a heavy-gauge, galvanized-steel cabinet with a high-quality, UV-resistant powder paint finish. This unit allows for a ground-level or rooftop mount and horizontal or downflow applications.
The heat exchanger in this packaged unit is covered by a 20-Year Limited Warranty* and all functional parts are covered by a 10-Year Limited Warranty.
Features
  • Energy-Efficient Compressor with Internal Relief Valve
  • R22 Refrigerant
  • Heavy-Gauge Galvanized-Steel Cabinet
  • Louvered Condenser Coil Protection
  • Direct-Spark Ignition System
  • Self-Diagnostic Blower Operation and Safety Circuits
Read more
Specs
Ton:
2.5
BTU:
70000
Voltage:
208/230v
Air Flow Capacity (CFM):
1000
Dimensions:
47"W x 51"D x 32"H
Phase:
1
Chassis Size:
Medium
Weight (lbs):
415 lbs
Application:
HVAC
Type:
Gas/Electric Package
SEER:
13
Airflow:
Downflow
Horizontal
Refrigerant Type:
R-22
Warranty:
10 Year Limited Warranty on Parts
10 Year Limited Warranty on Compressor
20 Year Limited Warranty on Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.