Apply to be a TradeMaster!
GDG14 2 Ton 14 SEER Gas Unit
Hover image to zoom

GDG14 2 Ton 14 SEER Gas Unit

Brand:
Goodman
SKU:
GPG1424060M41
Rating:
(1)
Q&A:
(0)
GDG14 2 Ton 14 SEER Gas Unit
Hover image to zoom
GPG1424060M41 has been discontinued
Discontinued October 3, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPGM 2 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Brand:
Goodman
SKU:
GPGM32406041
(0)
In Stock
In Stock
Get 19 Fri, Jul 5 - Wed, Jul 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Ton icon
2
Stages icon
1
SEER icon
14 Rating
Cooling Capacity (BTU) icon
23000 BTUs
Heating Capacity (BTU) icon
60000 BTUs
Air Flow Capacity (CFM) icon
1095 CFM

Description

The best packaged system is the kind you don’t have to worry about. It comes on the moment you need it and then runs quietly and efficiently all year long. he Goodman GPG14M unit is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy-efficient trend that’s here to stay for many years

Product Features
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Convertible airflow: horizontal or downflow application
  • All-aluminum evaporator coil
  • Flow rater expansion device on 2- to 4-ton units; TXV expansion device on 5-ton units
  • Redundant gas valve with easy conversion to propane
  • Power-assisted combustion
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
  • All models comply with California Low NOx standards
  • For installation in California’s South Coast Air Quality Management District (SCAQMD) only: This furnace does not meet the SCAQMD Rule 1111 14 ng/J NOx emission limit, and thus is subject to a mitigation fee of up to $450. This furnace is not eligible for the SCAQMD Clean Air Furnace Rebate Program: www.CleanAirFurnaceRebate.com.
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Ton:

2

Stages:

1

Speeds:

Multi-Speed

SEER:

14

Phase:

1

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

60000

Air Flow Capacity (CFM):

1095

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230v

Weight (lbs):

417 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Configuration:

Horizontal

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm