GPGM 2 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM32406041
Rating:
(0)
Q&A:
(0)
GPGM 2 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Hover image to zoom

GPGM 2 Ton, 13.4 SEER2, 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM32406041
Rating:
(0)
Q&A:
(0)
$3,331.00 each
Backorder
Backorder
Get it Tue, Mar 7 - Thu, Apr 6
Lift Gate
This product weighs 439 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Ton icon
2
Stages icon
1
SEER2 icon
13.4
Air Flow Capacity (CFM) icon
2150 CFM
Cooling Capacity (BTU) icon
23000 BTUs
Heating Capacity (BTU) icon
60000 BTUs
Description
13.4 SEER2 / 81% AFUE Energy-Efficient Scroll Compressor Multi-Position Installation

Features:
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Convertible airflow: horizontal or downflow application
  • All-aluminum evaporator coil
  • Power-assisted combustion
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics

Cabinet Features:
  • High-quality UV-resistant powder-paint finish
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Convenient access panels
  • One roof curb fits all units
  • Fully insulated cabinet
  • Bottom, 2” high base rails for easier handling
  • Meets cabinet air leakage requirements when tested in accordance with ASHRAE standard 193
  • One footprint for all tonnages

Specifications:
  • Cooling Capacity Total BTU/h: 23,000
  • Cooling Capacity Sensible BTU/h: 18,800
  • Cooling Capacity SEER2: 13.4
  • Cooling Capacity EER2: 10.6
  • Decibels: 78
  • Heating Capacity Input BTU/h: 60,000
  • Heating Capacity Output BTU/h: 48,600
  • AFUE: 81
  • Temperature Rise Range: 30-60
  • No. of Burner: 3
  • Indoor Nominal CFM: 800
  • Outdoor Nominal CFM: 2150
  • Evaporator Motor Speeds: 5
Specs
Application:

HVAC

Ton:

2

Stages:

1

SEER2:

13.4

Speeds:

Multi-Speed

Air Flow Capacity (CFM):

2150

Phase:

1

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

60000

BTU Output:

48600

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230v

Weight (lbs):

417 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Configuration:

Horizontal

Warranty:

10 Year (Parts)

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy