GPGM 2.5 Ton, 14.6 SEER2, 80,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM53008041
Rating:
(0)
Q&A:
(0)
GPGM 2.5 Ton, 14.6 SEER2, 80,000 MBTU Packaged Multi-Position Gas/Electric Unit
Hover image to zoom

GPGM 2.5 Ton, 14.6 SEER2, 80,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM53008041
Rating:
(0)
Q&A:
(0)
$4,910.00 each
Out of Stock
Out of Stock
Get it Thu, Feb 16 - Thu, Feb 23
Lift Gate
This product weighs 407 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Ton icon
2.5
Stages icon
2
SEER2 icon
14.6
Heating Capacity (BTU) icon
80000 BTUs
Cooling Capacity (BTU) icon
29000 BTUs
Voltage icon
208/230v
Description
14.6 SEER2 / 81% AFUE Energy-Efficient Scroll Compressor Multi-Position Installation

Features:
  • Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
  • High-efficiency two-stage scroll compressor
  • Convertible airflow: horizontal or downflow application
  • Variable-speed ECM indoor blower motor
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Power-assisted combustion
  • Loss-of-charge protection & high-pressure switch
  • Two-stage gas valve; natural gas with easy conversion to propane with accessory kit
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence
  • All blower operation and all safety circuits complete with self-diagnostics
  • Complies with California Low NOx emission standards (40ng/J NOx)
  • AHRI Certified; ETL Listed


Cabinet Features:
  • Fully insulated heavy-gauge, zinc-coated steel cabinet with UV-resistant powder-paint finish
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Convenient access panels
  • One roof curb fits 2-4 ton units
  • Bottom, 2" high base rails for easier handling
  • Fits a standard-size pick-up truck
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds
  • Meets cabinet air leakage requirements when tested in accordance with ASHRAE standard 193


Specifications:
  • Cooling Capacity Total BTU/h: 29,000
  • Cooling Capacity Sensible BTU/h: 22,500
  • Cooling Capacity SEER2: 14.6
  • Cooling Capacity EER2: 11.2
  • Decibels: 76
  • Heating Capacity High-Fire Input BTU/h: 80,000
  • Heating Capacity High-Fire Output BTU/h: 64,800
  • Heating Capacity Low-Fire Input BTU/h: 60,000
  • Heating Capacity Low-Fire Output BTU/h: 48,600
  • AFUE: 81
  • Temperature Rise Range: 35-65
  • No. of burners: 4
  • Indoor Nominal CFM: 950
  • Evaporator Motor Speeds: 5
  • Outdoor Nominal CFM: 2,200
Specs
Application:

HVAC

Ton:

2.5

Stages:

2

Speeds:

Multi-Speed

SEER2:

14.6

Phase:

1

Heating Capacity (BTU):

80000

Cooling Capacity (BTU):

29000

Burners:

4

Efficiency:

81%

Chassis Size:

Medium

Voltage:

208/230v

Weight (lbs):

397 lbs

Width (Inches):

47"

Depth (Inches):

51"

Height (Inches):

34.5"

Refrigerant Type:

R-410A

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy