2 Ton 14 SEER Packaged Multi-Position Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1424M41
Rating:
(0)
Q&A:
(0)
2 Ton 14 SEER Packaged Multi-Position Heat Pump, R-410A Refrigerant
Hover image to zoom

2 Ton 14 SEER Packaged Multi-Position Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1424M41
Rating:
(0)
Q&A:
(0)
$3,171.00 each
Out of Stock
Out of Stock
Get it Thu, Feb 9 - Thu, Feb 16
Lift Gate
This product weighs 325 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Cooling Capacity (BTU) icon
24000 BTUs
Warranty icon
10 Year (Parts) Warranty
Voltage icon
208/230v
SEER icon
14 Rating
Refrigerant Type icon
R-410A
Ton icon
2
Description
The Goodman GPH14H 14 SEER Packaged Heat Pump provides energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPH14H is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.

This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.

Standard Features
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • All-aluminum evaporator coil
  • Copper tube/aluminum fin condenser coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • AHRI Certified; ETL Listed
Cabinet Features
  • Heavy-gauge galvanized-steel cabinet with Architectural Gray powder-paint finish
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Fully insulated blower compartment with convenient access panels
  • Meets cabinet air leakage requirements when tested in accordance with
  • ASHRAE standard 193
  • Louvered condenser coil protection
  • One footprint for all tonnages
Specs
Type:

Packaged Heat Pump

SEER:

14

Ton:

2

Stages:

1

Speeds:

Multi-Speed

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Air Flow Capacity (CFM):

1231

Width (Inches):

66"

Depth (Inches):

34"

Height (Inches):

30"

Voltage:

208/230v

Phase:

1

Airflow:

Multi-Position

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Weight (lbs):

315 lbs

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy