GPHH 2.5 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant

Brand:
Goodman
SKU:
GPHH33041
Rating:
(0)
Q&A:
(0)
GPHH 2.5 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant
Hover image to zoom
$3,212.00 each
Out of Stock
Out of Stock
Get it Mon, Feb 13 - Mon, Feb 20
Lift Gate
This product weighs 342 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Cooling Capacity (BTU) icon
27800 BTUs
Warranty icon
10 Year (Parts) Warranty
Voltage icon
208/230v
Refrigerant Type icon
R-410A
SEER2 icon
13.4
Ton icon
2.5
Description
GPHH 2.5 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-410A Refrigerant

Product Features
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • All-aluminum evaporator coil
  • Copper tube/aluminum fin condenser coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • AHRI certified; ETL listed
Specs
Type:

Packaged Heat Pump

SEER2:

13.4

Ton:

2.5

Stages:

1

Speeds:

Multi-Speed

Cooling Capacity (BTU):

27800

Heating Capacity (BTU):

27600

Voltage:

208/230v

Phase:

1

Airflow:

Horizontal

Weight (lbs):

342 lbs

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy