Pros, Join Our TradeMaster Program!
Description
The Goodman GSX14 14 SEER Air Conditioner uses the environmentally friendly refrigerant R-410A and features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.

Standard Features:
  • R-410A environmentally friendly refrigerant
  • Factory-installed liquid line filter dryer
  • 850-RPM condenser fan motor
  • High-efficiency scroll compressor
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed
Hide Description
Manuals (3)
Specs
Cooling Capacity (BTU):

18000

SEER:

14

EER:

12.0

Ton:

3.5

Horse Power:

1/8

Voltage:

208/230v

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

146 lbs

Warranty:

10 Year (Parts)

Hertz:

60

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.