Pros, Join Our TradeMaster Program!
Description
Features:

  • Energy efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Copper tube & enhanced aluminum fin coil


Benefits:

  • A Energy efficient compressor utilizes less energy when compared to base model compressors and has fewer moving parts than a reciprocating compressor.
  • A single-speed permanent split capacitor (PSC) condenser fan motor is designed to provide consistent airflow for optimum system performance.
  • Filter-driers play a pivotal role in the operation of air conditioning and refrigeration systems. A factory installed filter-drier absorbs and filter''s residual system contaminants and moisture.
  • Fully charged with refrigerant sufficient for fifteen feet of tubing length to assist with easy installation of unit.
  • Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring.
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards.
  • Contractors can easily and securely connect the ground wire with a screw lug.
  • Copper coil tubing with enhanced aluminum fins increases the area for heat absorption, providing outstanding, energy-efficient heat transfer performance.
Hide Description
Manuals (3)
Specs
Application:

HVAC

Type:

Split System

SEER:

16

Cooling Capacity (BTU):

18000

Voltage:

253v

Energy Star Rated:

Yes

Warranty:

5 Year Limited

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.