Pros, Join Our TradeMaster Program!
Description
2 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Product Description
The Goodman® brand GSXC16 16 SEER Central Air Conditioner uses the environmentally friendly refrigerant R-410A and features energy efficiencies and operating sound levels that are among the best in the heating and air conditioning industry. R-410A is chlorine-free to help prevent damage to the ozone layer. The GSXC16 features the two-stage, high-efficiency Copeland® UltraTech scroll compressor, which provides improved temperature and humidity control. This unit is designed for the consumer who desires superior comfort, quiet operation, and environmentally friendly air conditioning performance.This central air conditioning condenser requires an indoor air handler or evaporator coil as part of a complete system.

Features
  • Cooling BTUs: 24000 BTU
  • Cooling Tonnage: 2 Tons
  • SEER: 16 SEER
  • Maximum Overcurrent Protection (Breaker) 20 Amps
  • Two-Stage Copeland® UltraTech scroll compressor
  • R-410A environmentally friendly refrigerant
  • Copeland® ComfortAlert diagnostics
  • ComfortNet™ Communications System compatible
  • Two-Speed condenser fan motor
  • High-quality foam compressor sound blanket
  • Loss of charge switch
  • High-pressure switch
  • Factory-installed filter dryer
  • Copper tubing / enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • ARI Certified; ETL Listed
  • Read more
    Specs
    Application:
    HVAC
    Cooling Capacity (BTU):
    24000
    Type:
    Split System
    Unit Type:
    Condenser R-410A
    SEER:
    16
    Ton:
    2
    Voltage:
    208v
    230v
    Hertz:
    60
    Suction Line:
    3/4"
    Phase:
    1
    Horse Power:
    1/6
    Energy Star Rated:
    Yes
    Voltage:
    208/230v
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.