TM_Acquisition-S
1.5 Ton, 15.2 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST18SU1408 & GSXH501810
Hover image to zoom

1.5 Ton, 15.2 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST18SU1408 & GSXH501810

Brand:
Goodman
SKU:
GSXH5018B
Rating:
(0)
Q&A:
(0)
1.5 Ton, 15.2 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST18SU1408 & GSXH501810
Hover image to zoom
$2,585.34 each
Out of Stock
Out of Stock
Get it Tue, Oct 10 - Tue, Oct 17

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Mount icon
Wall
Ton icon
1.5
Voltage icon
208/230v
SEER2 icon
15.2
Suction Line icon
5/8" SL
Liquid Line icon
3/8"

Description

Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North and Southeast States
AHRI: 208838134

This package contains:
  • (1) GSXH501810 GSXH 1.5 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
  • (1) AWST18SU1408 AWST 1.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 20.2" Cabinet w/ 8 kW Heater


Specs

Application:

Cooling

Mount:

Wall

Type:

Multi-Speed

Max Airflow (CFM):

846

Min Airflow (CFM):

521

Ton:

1.5

Voltage:

208/230v

SEER2:

15.2

Suction Line:

5/8"

Liquid Line:

3/8"

FLA:

2.6

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy