TM_Acquisition-S
Goodman 5 Ton 15.2 SEER2 100,000 BTU 96% AFUE Horizontal Gas System
Hover image to zoom

Goodman 5 Ton 15.2 SEER2 100,000 BTU 96% AFUE Horizontal Gas System

Brand:
Goodman
SKU:
GSXHF5060B
Rating:
(0)
Q&A:
(0)
Goodman 5 Ton 15.2 SEER2 100,000 BTU 96% AFUE Horizontal Gas System
Hover image to zoom
$5,554.66 each
Out of Stock
Out of Stock
Get it Mon, Oct 16 - Mon, Oct 23

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Heating Capacity (BTU) icon
100000 BTUs
Cooling Capacity (BTU) icon
60000 BTUs
SEER2 icon
15.2
Ton icon
5
Airflow icon
Horizontal
Voltage icon
115V

Description

"Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North , Southeast and Southwest States
AHRI: 208154169

This package contains:
  • (1) GSXH506010 GSXH 5 Ton, 15.2 SEER2 Enhanced Central Air Conditioner
  • (1) GM9S961005CN 96% AFUE GM9S96 Low NOx Gas Furnace 2000 ECM, Single-Stage, Upflow/Horizontal, 100,000 BTU - C Cabinet
  • (1) CHPT4860D4 4 - 5 Ton, Painted Horizontal A Evaporator Coil w/ TXV (26" W x 21.125" H x 24.5" H)

Specs

Application:

Cooling

Heating

Heating Capacity (BTU):

100000

Cooling Capacity (BTU):

60000

SEER2:

15.2

Ton:

5

Airflow:

Horizontal

Max Airflow (CFM):

2000

Voltage:

115V

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Refrigerant Type:

R-410A

Efficiency:

96%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy