TM_Acquisition-S
GSXM 2 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant
Hover image to zoom

GSXM 2 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXM402410
Rating:
(0)
Q&A:
(0)
GSXM 2 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant
Hover image to zoom
$1,685.97 each
In Stock
In Stock
Get 69 Fri, Oct 6 - Wed, Oct 11

Lift Gate

This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
24000 BTUs
Warranty icon
10 Year (Parts) Warranty
Energy Star Rated icon
No
Voltage icon
208/230v
Refrigerant Type icon
R-410A
SEER2 icon
14.3

Description

GSXM 2 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant

Standard Features:
  • High-efficiency scroll compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille style top style grill design compatible with UL 60335-2-40
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Cooling Capacity BTU: 24,000 Btu/H
  • Efficiency: 14.3 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 3/4"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 2 tons

Specs

Cooling Capacity (BTU):

24000

SEER2:

14.3

Ton:

2

Horse Power:

1/6

Voltage:

208/230v

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Hertz:

60

Warranty:

10 Year (Parts)

Weight (lbs):

151 lbs

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy