GSXM 2.5 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXM403010
Rating:
(0)
Q&A:
(0)
GSXM 2.5 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant
Hover image to zoom

GSXM 2.5 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXM403010
Rating:
(0)
Q&A:
(0)
$1,767.00 each
Out of Stock
Out of Stock
Get it Tue, Feb 21 - Tue, Feb 28
Lift Gate
This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Cooling Capacity (BTU) icon
30000 BTUs
Warranty icon
10 Year (Parts) Warranty
Energy Star Rated icon
No
Voltage icon
208/230v
Refrigerant Type icon
R-410A
SEER2 icon
14.3
Description
GSXM 2.5 Ton 14.3 SEER2 Multi-Family Split System Air Conditioner with R410A Refrigerant

Standard Features:
  • High-efficiency scroll compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille style top style grill design compatible with UL 60335-2-40
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Cooling Capacity BTU: 30,000 Btu/H
  • Efficiency: 14.3 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 7/8"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 2.5 tons
Specs
Cooling Capacity (BTU):

30000

SEER2:

14.3

Ton:

2.5

Horse Power:

1/6

Voltage:

208/230v

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Refrigerant Type:

R-410A

Hertz:

60

Warranty:

10 Year (Parts)

Weight (lbs):

202 lbs

Energy Star Rated:

No

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy