TM_Acquisition-S
2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System, AVPTC39C14 & GSXN403010
Hover image to zoom

2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System, AVPTC39C14 & GSXN403010

Brand:
Goodman
SKU:
GSXN4030C
Rating:
(0)
Q&A:
(0)
2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System, AVPTC39C14 & GSXN403010
Hover image to zoom
$3,237.42 each
Out of Stock
Out of Stock
Get it Mon, Oct 23 - Mon, Oct 30

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position
SEER2 icon
14.3
Ton icon
2.5
Voltage icon
208v, 230v
Suction Line icon
7/8" SL
Liquid Line icon
3/8"

Description

Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North and Southeast States
AHRI: 208791549

This package contains:
  • (1) GSXN403010 GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
  • (1) AVPTC39C14 AVPTC Series 3 Ton Multi Position Variable-Speed Air Handler


Specs

Application:

Cooling

Airflow:

Multi-Position

SEER2:

14.3

Ton:

2.5

Min Airflow (CFM):

965

Max Airflow (CFM):

1315

Voltage:

208v

230v

Phase:

1

Suction Line:

7/8"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy