TM_Acquisition-S
2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST30LU1410 & GSXN403010
Hover image to zoom

2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST30LU1410 & GSXN403010

Brand:
Goodman
SKU:
GSXN4030H
Rating:
(0)
Q&A:
(0)
2.5 Ton 14.3 SEER2 Air Conditioner and Air Handler System w/ Heat Kit, AWST30LU1410 & GSXN403010
Hover image to zoom

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position
SEER2 icon
14.3
Ton icon
2.5
Voltage icon
208/230v
Suction Line icon
3/4" SL
Liquid Line icon
3/8"

Description

Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North and Southeast States
AHRI: 208838179

This package contains:
  • (1) GSXN403010 GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
  • (1) AWST30LU1410 AWST 2.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 24" Cabinet w/ 10 kW Heater


Specs

Application:

Cooling

Phase:

1

Airflow:

Multi-Position

SEER2:

14.3

Max Airflow (CFM):

1168

Min Airflow (CFM):

369

Ton:

2.5

Voltage:

208/230v

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy