TM_Acquisition-S
2 Ton 14.3 SEER2 80,000 BTU 80% AFUE Horizontal Gas System
Hover image to zoom

2 Ton 14.3 SEER2 80,000 BTU 80% AFUE Horizontal Gas System

Brand:
Goodman
SKU:
GSXNF4024C
Rating:
(0)
Q&A:
(0)
2 Ton 14.3 SEER2 80,000 BTU 80% AFUE Horizontal Gas System
Hover image to zoom
$3,332.06 each
Out of Stock
Out of Stock
Get it Wed, Oct 18 - Wed, Oct 25

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position, Horizontal
Cooling Capacity (BTU) icon
24000 BTUs
Heating Capacity (BTU) icon
90000 BTUs
SEER2 icon
14.3
Ton icon
2
Voltage icon
208/230v

Description

"Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North , Southeast and Southwest States
AHRI: 208791438

This package contains:
  • (1) GSXN402410 GSXN 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
  • (1) CHPTA2426B4 AlumaFin7 2 Ton, Painted Horizontal A Evaporator Coil w/ TXV (26" W x 21" D x 17.5" H)
  • (1) GM9S800804BN 80% AFUE GM9S80 Gas Furnace 1600 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - B Cabinet


Specs

Application:

Cooling

Heating

Airflow:

Multi-Position

Horizontal

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

90000

SEER2:

14.3

Ton:

2

Max Airflow (CFM):

1600

Voltage:

208/230v

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Refrigerant Type:

R-410A

Efficiency:

80%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy