TM_Acquisition-S
5 Ton 14.3 SEER2 100,000 BTU 80% AFUE Horizontal Gas System
Hover image to zoom

5 Ton 14.3 SEER2 100,000 BTU 80% AFUE Horizontal Gas System

Brand:
Goodman
SKU:
GSXNF4060B
Rating:
(0)
Q&A:
(0)
5 Ton 14.3 SEER2 100,000 BTU 80% AFUE Horizontal Gas System
Hover image to zoom

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Airflow icon
Multi-Position, Horizontal
Heating Capacity (BTU) icon
100000 BTUs
Cooling Capacity (BTU) icon
60000 BTUs
SEER2 icon
14.3
Ton icon
5
Voltage icon
208/230v

Description

"Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North , Southeast and Southwest States
AHRI: 208800545

This package contains:
  • (1) GSXN406010 GSXN4 5 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant
  • (1) CHPT4860D4 4 - 5 Ton, Painted Horizontal A Evaporator Coil w/ TXV (26" W x 21.125" H x 24.5" H)
  • (1) GM9S801005CN 80% AFUE GM9S80 Gas Furnace Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 100,000 BTU - C Cabinet


Specs

Application:

Heating

Cooling

Airflow:

Multi-Position

Horizontal

Heating Capacity (BTU):

100000

Cooling Capacity (BTU):

60000

SEER2:

14.3

Ton:

5

Max Airflow (CFM):

2000

Voltage:

208/230v

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Refrigerant Type:

R-410A

Efficiency:

80%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy