GSZ 1.5 Ton 16 SEER High-Efficiency Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZ160181
Rating:
(0)
Q&A:
(0)
GSZ 1.5 Ton 16 SEER High-Efficiency Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom

GSZ 1.5 Ton 16 SEER High-Efficiency Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZ160181
Rating:
(0)
Q&A:
(0)
GSZ160181 has been discontinued
Discontinued February 01, 2023
This product was discontinued by the manufacturer.
Product Highlights
SEER icon
16 Rating
Ton icon
1.5
Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
18000 BTUs
Voltage icon
208/230v
Refrigerant Type icon
R-410A
Description
Goodman GSZ16 Split Heat Pump 16 SEER & HSPF, Single Stage, 1.5 Ton

Benefits
  • Energy-efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs.
  • A single-speed permanent split capacitor (PSC) condenser fan motor is designed to provide consistent airflow for optimum system performance.
  • Filter-driers play a pivotal role in the operation of air conditioning and refrigeration systems. A factory installed filter-drier absorbs and filter's residual system contaminants and moisture.
  • Ensures refrigerant is ready even in extreme external temperatures.
  • Prevents condensation of refrigerant in the crankcase of a compressor.
  • Reduces pass-through vibration noise from compressor operation.
  • A high-pressure switch prevents the system from operating at extremely high pressures by shutting off the compressor circuit if the pressure exceeds the designated rating. When a refrigeration system operates at lower than normal pressures, the low-pressure switch prevents freezing from working its way to the compressor.
  • Time-delay defrost technology allows for a reliable, quiet, and smooth transition when units enter defrost mode.
  • Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring.
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards
  • Copper coil tubing with enhanced aluminum fins increases the area for heat absorption, providing outstanding, energy-efficient heat transfer performance.


Features:
  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Factory-installed suction line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed high and low-pressure switches
  • SmartShift® technology with short-cycle protection to ensure quiet, reliable defrost
  • Contactor with lug connection
  • Fully charged for fifteen feet of tubing length
  • AHRI Certified-ETL Listed
  • Copper tube & enhanced aluminum fin coil.
Specs
Model:

GSZ16

SEER:

16

Type:

Single Stage Heat Pump

Ton:

1.5

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Voltage:

208/230v

Refrigerant Type:

R-410A

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

174 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm