TM_Acquisition-S
2.5 Ton 14.3 SEER2 Heat Pump and Air Handler System AMST30BU1400 & GSZB403010
Hover image to zoom

2.5 Ton 14.3 SEER2 Heat Pump and Air Handler System AMST30BU1400 & GSZB403010

Brand:
Goodman
SKU:
GSZBHP4030A
Rating:
(0)
Q&A:
(0)
2.5 Ton 14.3 SEER2 Heat Pump and Air Handler System AMST30BU1400 & GSZB403010
Hover image to zoom
$3,323.89 each
In Stock
In Stock
Get 7 Mon, Oct 16 - Wed, Oct 18

Lift Gate

This product weighs 304 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
30000 BTUs
Ton icon
2.5
SEER2 icon
14.3
Voltage icon
208/230v
Suction Line icon
3/4" SL
Liquid Line icon
3/8"

Description

Note: This package requires a heat kit that is sold separately. The compatible heat kits for this package are:
"Note: The US Department of Energy broke the country into three regions - North, Southeast, and Southwest - and set legal standards for energy efficiency within each region.

As of January 1 2023 the The US Department of Energy release new SEER2 guidelines for all HVAC manufacture to now measure the efficiency of their units by.

DOE Approval: North , Southeast and Southwest States
AHRI: 210318450

This package contains:
  • (1) GSZB403010 GSZB 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant
  • (1) AMST30BU1400 AMST 2.5 Ton, Multi-Position, Multi-Speed Air Handler w/ 17.5" Unpainted Cabinet


Specs

Application:

Heating

Cooling

Cooling Capacity (BTU):

30000

Ton:

2.5

SEER2:

14.3

Voltage:

208/230v

Min Airflow (CFM):

750

Suction Line:

3/4"

Phase:

1

Max Airflow (CFM):

955

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy