TM_Acquisition-S
3 Ton 14.3 SEER2 Heat Pump and Air Handler System GSZB403610 and AMST42CU1400
Hover image to zoom

3 Ton 14.3 SEER2 Heat Pump and Air Handler System GSZB403610 and AMST42CU1400

Brand:
Goodman
SKU:
GSZBHP4036C
Rating:
(0)
Q&A:
(0)
3 Ton 14.3 SEER2 Heat Pump and Air Handler System GSZB403610 and AMST42CU1400
Hover image to zoom

Lift Gate

This product weighs 367 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER2 icon
14.3
Ton icon
3
Voltage icon
240v
Liquid Line icon
3/8"
Suction Line icon
7/8" SL
Refrigerant Type icon
R-410A

Description

Note: This package has optional heat kits that are sold separately. The compatible heat kits for this package are:
Note: The US Department of Energy broke the country into three regions - North, Southeast, and Southwest - and set legal standards for energy efficiency within each region.

As of January 1 2023 the The US Department of Energy release new SEER2 guidelines for all HVAC manufacture to now measure the efficiency of their units by.

DOE Approval: North , Southeast and Southwest States
AHRI: 210318840

This package contains:
  • (1) GSZB403610 GSZB 3 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant
  • (1) AMST42CU1400 AMST 3.5 Ton, Multi-Position, Multi-Speed Air Handler w/ 21" Unpainted Cabinet


Specs

Application:

Heating

Cooling

SEER2:

14.3

Ton:

3

Voltage:

240v

Max Airflow (CFM):

1495

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy