GSZC 2 Ton 18 SEER High-Efficiency Two-Stage Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZC180241
Rating:
(0)
Q&A:
(0)
GSZC 2 Ton 18 SEER High-Efficiency Two-Stage Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom

GSZC 2 Ton 18 SEER High-Efficiency Two-Stage Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZC180241
Rating:
(0)
Q&A:
(0)
GSZC180241 has been discontinued
Discontinued February 01, 2023
This product was discontinued by the manufacturer.
Product Highlights
SEER icon
18 Rating
Ton icon
2
Cooling Capacity (BTU) icon
23800 BTUs
Heating Capacity (BTU) icon
23000 BTUs
Voltage icon
208/230v
Refrigerant Type icon
R-410A
Description
Goodman GSZC18 Split Heat Pump 18 SEER & 10 HSPF, Two Stage, 2 Ton, ComfortBridge Technology compatible

Benefits
  • The two-stage scroll compressor runs at either 65% or 100% capacity, depending on cooling/heating demand. This operational flexibility provides a great energy-efficient option when compared to a traditional, single-stage unit.
  • The top performance of an electronically commutated motor (ECM) allows for two levels of operation depending on your airflow needs. It is a great energy-efficient option when compared to a traditional, single-speed motor.
  • Designed to regulate and communicate with your ComfortNet Controls System so you can remotely monitor and manage your heating and cooling system ‚at any time, from anywhere with just an internet connection.
  • Filter-driers play a pivotal role in the operation of air conditioning and refrigeration systems. A factory installed filter-drier absorbs and filter's residual system contaminants and moisture.
  • Ensures refrigerant is ready even in extreme external temperatures.


Features:
  • High-efficiency two-stage scroll compressor
  • High-efficiency two-speed ECM condenser fan motor
  • ComfortNet Communications System compatible
  • Factory-installed filter drier
  • Factory-installed suction line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Factory-installed sensors monitoring coil and ambient temperature
  • Copeland ComfortAlert built in diagnostics
  • SmartShift technology with short-cycle protection to ensure quiet, reliable defrost
  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • Contactor with lug connection
  • Customized control algorithms
  • Fully charged for fifteen feet of tubing length
  • AHRI Certified-ETL Listed
  • Color-coded terminal strip for non-communicating set-up
  • Copper tube & enhanced aluminum fin coil
  • Heavy-gauge galvanized steel cabinet and louvered coil guards
  • Service valves with sweat connections and easy-access gauge ports
  • Engineered sound control top design;4. Wire fan discharge grille
  • Baked-on powder-paint finish with 500-hour salt-spray approval
  • Single-panel access to controls with space for field-installed accessories
  • Service port and controls are accessible while unit is operating
  • Compact footprint
  • Rust-resistant screws
  • When properly anchored, meets the 2010 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)
Specs
Model:

GSZC18

SEER:

18

Ton:

2

Cooling Capacity (BTU):

23800

Heating Capacity (BTU):

23000

Voltage:

208/230v

Refrigerant Type:

R-410A

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

230 lbs

Features:

ComfortNET Communications System Compatible

Energy Star Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm