TM_Acquisition-S
GSZC7 3 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom

GSZC7 3 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZC703610
Rating:
(0)
Q&A:
(0)
GSZC7 3 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom
$3,632.00 each
In Stock
In Stock
Get 22 Fri, Oct 6 - Wed, Oct 11

Lift Gate

This product weighs 278 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER2 icon
17.2
Ton icon
3
Cooling Capacity (BTU) icon
36000 BTUs
Heating Capacity (BTU) icon
36000 BTUs
Voltage icon
208v, 208/230v, 230v
Refrigerant Type icon
R-410A

Description

Goodman GSZC7 3 Ton 17.2 SEER2 High-Efficiency Communicating Two-Stage Split System Heat Pump with R410A Refrigerant

Standard Features:
  • Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil - 5mm
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed coil and ambient temperature sensors
  • AHRI Certified; ETL Listed

Cabinet Features:
  • Grille-style sound control top design
  • Custom Nickel Gray powder-paint finish
  • 500-hour salt-spray tested
  • Wire fan discharge grille
  • Steel louver coil guard
  • Single panel access to controls with space provided for fieldinstalled accessories
  • Sweat connection service valves with easy access to gauge ports
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

Model:

GSZC7

SEER2:

17.2

Ton:

3

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Voltage:

208v

208/230v

230v

Refrigerant Type:

R-410A

Phase:

1

Liquid Line:

3/8"

Suction Line:

7/8"

Features:

Energy Star Rated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy