TM_Acquisition-S
GSZ 2 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump
Hover image to zoom

GSZ 2 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump

Brand:
Goodman
SKU:
GSZH502410
Rating:
(0)
Q&A:
(0)
GSZ 2 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump
Hover image to zoom
$2,389.00 each
In Stock
In Stock
Get 39 Mon, Oct 9 - Thu, Oct 12

Lift Gate

This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
24000 BTUs
Warranty icon
10 Year (Parts) Warranty
Energy Star Rated icon
Yes
Voltage icon
208/230v
SEER2 icon
15.2
Ton icon
2

Description

GSZ 2 Ton, 14.6-15.5 SEER2 Enhanced High-Efficiency Split System Heat Pump

Standard Features:
  • High-Efficiency Scroll Compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • Copper tube/ enhanced aluminum fin coil- 5mm diameter on 1.5-3.5T
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15’ of tubing length
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille style top design compliant with UL 60335-2-40
  • Steel louver coil guard
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Top and side maintenance access
  • Single panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specifications:
  • Model: GSZH
  • Cooling Capacity BTU: 24,000 Btu/H
  • Efficiency: 15.2 SEER2
  • Compressor: Single Stage
  • Energy Certified: Yes
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 3/4"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: Yes
  • Tonnage: 2 tons

Specs

Model:

GSZH

SEER2:

15.2

Cooling Capacity (BTU):

24000

Ton:

2

Horse Power:

1/6

Voltage:

208/230v

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Stages:

1

Energy Star Rated:

Yes

Weight (lbs):

213 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy