GSZM 1.5 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZM401810
Rating:
(0)
Q&A:
(0)
GSZM 1.5 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom

GSZM 1.5 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZM401810
Rating:
(0)
Q&A:
(0)
$1,897.99 each
Out of Stock
Out of Stock
Get it Fri, Feb 10 - Fri, Feb 17
Lift Gate
This product weighs 179 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
SEER icon
14.3 Rating
Ton icon
1.5
Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
18000 BTUs
Voltage icon
208/230v
Refrigerant Type icon
R-410A
Description
Goodman GSZM 1.5 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant

Benefits
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15’ of tubing length
  • Contactor with lug connection
  • Ground lug connection


Features:
  • High-efficiency scroll compressor
  • SmartShift technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil with 5 mm diameter copper tubes in 1.5- to 3.5-ton
  • Single-speed PSC condenser fan motor
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • AHRI Certified; ETL Listed
Specs
Model:

GSZM4

SEER:

14.3

Ton:

1.5

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Voltage:

208/230v

Refrigerant Type:

R-410A

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

179 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy