Pros, Join Our TradeMaster Program!
Description
The Goodman® brand MBVC modular blowers are tailor-made for exceptional energy efficiency. Now fully compatible with the ComfortNet line of communicating equipment, these two-piece blowers increase both installation and application flexibility. Units can be matched with cased coils for upflow, downflow, and horizontal applications.
Features
  • MBR is a multi-speed blower — motor speed is easily changed
  • MBVC has a variable-speed ECM™ blower motor
  • MBVC is compatible with the ComfortNet Communicating System family of products
  • Cooling or heat pump applications: upflow, downflow, and horizontal applications
  • MBR control board includes a fan delay in the cooling mode and is isolated from the air stream
  • CAPF/CHPF coils are equipped with a check flowrater
  • ARI Certified
  • ETL Certified
Hide Description
Specs
Application:

HVAC

Type:

Modular Blower

Ton:

3

CFM Range:

600-1200

Horse Power:

1/2

Voltage:

208/240v

Speeds:

Variable

Dimensions:

17.5"W x 21"D x 26"H

Features:

ComfortNET Communications System Compatible

Weight (lbs):

73 lbs

Warranty:

10 Year (Parts)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.