Aquavar e-ABII Booster System with Tank, Outdoor Controller, 1 HP, 208/230V, 1 PH, 6 Stages, 12 GPM Max
Hover image to zoom

Aquavar e-ABII Booster System with Tank, Outdoor Controller, 1 HP, 208/230V, 1 PH, 6 Stages, 12 GPM Max

SKU:
1AB21HM06
Rating:
(0)
Q&A:
(0)
Aquavar e-ABII Booster System with Tank, Outdoor Controller, 1 HP, 208/230V, 1 PH, 6 Stages, 12 GPM Max
Hover image to zoom
$2,258.68 each
Backorder
Backorder
Get it Wed, Mar 20 - Wed, Mar 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208v, 230v
Horse Power icon
1 HP

Description

The Aquavar e-ABII pump controller is a constant pressure booster system that is specifically designed for customers of municipal water districts with low water pressure, or if they are boosting from a storage tank. The Aquavar e-ABII provides an economical answer for both residential and commercial customers who need to increase their water pressure when water demand is high.

Product Features:
  • 230v SINGLE PHASE INPUT
  • 1 HP variable speed controller (1AB2); Nema 3R
  • Pump (e-HM 6 stg) and Tank (V6P) included
  • Wall mount set; Transducer; pre-wired

Specs

Phase:

1

Voltage:

208v

230v

Horse Power:

1

NEMA Rating:

3R

Flow Rate (GPM):

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy