Pros, Join Our TradeMaster Program!
Description

The E10 is a true variable speed circulator which modulates across the entire performance curve. Designed with highly efficient electronically commutated permanent magnet motor (ECM technology) for potable water recirculation systems.



Product Features
  • Efficient ECM motor
  • Optimized hydraulics
  • Low operational costs
Read more
Specs
Max. Working Temp (F):
203°F
Max Pressure (PSI):
150
Voltage:
115v
Hertz:
60
Power Consumption:
60 Watts
Motor:
ECM
Connection Type:
Flanged
Application:
Domestic Hot Water
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.